Cole-Parmer Si-propylsulfonic acid SPE cartridges, 3 mL

Representative image only.
Cole-Parmer Item # EW-10937-36
Remove sample impurities the fast, economical way

SPECS & DESCRIPTION

Specifications & Description

  • PhaseSi-propylsulfonic acid
  • Bed Mass (mg)500
  • SPE Cartridge Length (mm)63
  • SPE Cartridge Length (cm)6.3
  • SPE Cartridge Diameter (cm)6
  • DescriptionSi-propylsulfonic acid SPE cartridges, 3 mL

More About this Item

Use these versatile SPE (solid phase extraction) cartridges to get rid of liquid sample impurities with minimal effort. Eliminate the excess time, hassle, glassware, solvent usage, and cleaning associated with conventional liquid-liquid extraction. SPE cartridges are also widely used to easily concentrate analytes, e.g. trace organic pollutants in environmental samples.

Flanged polypropylene cartridges contain highest quality silica media. Low levels of fines and acid washing reduce or eliminate the need to pre-condition SPE beds. Select the media and loading suitable for your application.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat