Traceable Single-Channel Digital Lab-Top Alarm Timer with Calibration

Representative image only.
Traceable Item # EW-94461-05
Special memory chip allows repeat countdown timing
  • Get accurate, reliable measurements with included NIST-traceable calibration
  • 1 year warranty

$24.00USD / Each
Time to recalibrate?
for an additional
$66.80USD / Each
for an additional
$139.50USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Timing Capacity24 hours
  • Count DirectionUp and down
  • Number of Channels1
  • Resolution1 sec
  • Accuracy±0.01%
  • Alarm1 minute beep
  • DisplayLCD, 0.5\" H
  • Battery Type1 AA (included)
  • Height (in)3 1/4
  • Depth (in)3/4
  • Width (in)3 1/4
  • Height (cm)8.3
  • Depth (cm)1.9
  • Width (cm)8.3
  • DescriptionCalibrated Single-Channel Digital Lab-Top Alarm Timer
  • Warranty1 Year
1 Year WarrantyConformite EuropeenneNIST Traceable Calibration

Key Features

  • Get accurate, reliable measurements with included NIST-traceable calibration
  • 1 year warranty

More About this Item

This single-channel timer features a tilted body design for easy viewing while sitting or standing. Timing functions include count up and count down, with a built-in clock for time of day. Program a time into memory for repeat timing at the touch of a button. Alarm beeps for on minute while timer counts up to show elapsed time.

Traceable® products are calibrated to NIST-traceable standards and ready to use as soon as you receive it. Each product goes through an intense vetting process before it can carry the Traceable name, and it includes NIST-traceable certification. This means that a 17025-accredited calibration test lab has confirmed that the product meets or exceeds all stated specifications, saving you both time and money by not having to calibrate separately.

NIST-traceable calibration also helps you meet quality standards and regulatory compliance for ISO, FDA, cGMP, VFC, CAP, CLIA and Joint Commission requirements.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat