Digi-Sense Traceable® Single-Channel Digital Tie/Lanyard Timer with Calibration

Representative image only.
Digi-Sense Item # EW-08610-30
Lightweight timer with 36" lanyard gives multiple carrying options
  • Get accurate, reliable measurements with included NIST-traceable calibration
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Timing Capacity24 hours
  • Count DirectionUp and down
  • ClockYes
  • Number of Channels1
  • Resolution1 sec
  • Accuracy±0.01%
  • DisplayLCD, 0.5\" H
  • CertificationsNIST-traceable
  • Battery Type1.5 V button cell
  • Height (in)2 7/16
  • Outside Diameter (OD) (in)1 1/8
  • Height (cm)6.2
  • Outside Diameter (OD) (cm)2.9
  • DescriptionTraceable® Single-Channel Digital Tie/Lanyard Timer with Calibration
  • Warranty1 year
1 Year WarrantyConformite EuropeenneNIST Traceable Calibration

Key Features

  • Get accurate, reliable measurements with included NIST-traceable calibration
  • 1 year warranty

More About this Item

Loop this timer around your neck or adjust the lanyard to tie to a specific location. Single-channel timer features memory for repeat timing. Audible alarm sounds when set point is reached.
Traceable® products are calibrated to NIST-traceable standards and ready to use as soon as you receive it. Each product goes through an intense vetting process before it can carry the Traceable name, and it includes NIST-traceable certification. This means that a 17025-accredited calibration test lab has confirmed that the product meets or exceeds all stated specifications, saving you both time and money by not having to calibrate separately.
NIST-traceable calibration also helps you meet quality standards and regulatory compliance for ISO, FDA, cGMP, VFC, CAP, CLIA and Joint Commission requirements.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat