Traceable Single-Event Digital Stopwatch with Calibration

Representative image only.
Traceable Item # EW-94461-21
Features a six-digit display and hourly chime
  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Timing Capacity24 hours
  • Count DirectionUp
  • Resolution0.01 sec
  • Accuracy±0.003%
  • Display3/8\" H
  • CertificationsNIST-traceable
  • Battery Type1.5 V AgO
  • Height (in)2 3/8
  • Depth (in)5/8
  • Width (in)2 3/8
  • Height (cm)6
  • Depth (cm)1.6
  • Width (cm)6
  • DescriptionTraceable® Single-Event Digital Stopwatch with Calibration
  • Warranty1 year
1 Year WarrantyNIST Traceable Calibration

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • 1 year warranty

More About this Item

Combines a high-accuracy stopwatch with the ability to display time of day, a.m./p.m., date, and day of week. Also features an hourly chime and shock resistant ABS plastic housing.
Traceable® Products have an individually-numbered Traceable® Certificate provided with each unit, that assures accuracy from our ISO/IEC 17025:2017(1750.01) calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI) that are signatories to the CIPM Mutual Recognition Agreement. Each product goes through an intense vetting process before it can carry the Traceable name, thus saving you both time and money by not having to calibrate separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat