Foxx Life Sciences Single Use Cap Assembly, 38-430, PP, Vented with Tube for 1000 mL; 20/CS

Representative image only.
Mfr # 430-0017-FLS – Item # EW-06061-36
Safely use your own bottles to transfer and store fluids in your work area
  • Create a closed system to collect fluids from your application
  • Create a system with ventilation or to prevent spills
  • Control flow into a container with the included pinch clamp
  • These assemblies are sterile and ready to use without the need to clean and validate

PRODUCT OPTIONS

$1,410.00USD / Case of 20

SPECS & DESCRIPTION

Specifications & Description

  • Fits Bottle / Beaker Size (mL)1000
  • Cap MaterialPP
  • Special FeaturesThread finish: 430 GPITube material: TPEFilter: 0.2 µm Hydrophobic PTFE, 25 mm diamater, PP housingFilter tube length: 1.5\"
  • Neck Inside Diameter (ID) (mm)38
  • Overall Height (in)12 19/64
  • Overall Depth (in)1 45/64
  • Overall Width (in)1 45/64
  • DescriptionSingle Use Cap Assembly, 38-430, PP, Vented with Tube for 1000 mL; 20/Cs
ISO9001 Registered SupplierMade in the U.S.A.Sterile

Key Features

  • Create a closed system to collect fluids from your application
  • Create a system with ventilation or to prevent spills
  • Control flow into a container with the included pinch clamp
  • These assemblies are sterile and ready to use without the need to clean and validate

More About this Item

Single use cap assembly for connecting your bottles to your application and collect, transfer and store fluids. The production of our cap assembly is gamma irradiated and has no machining residue or bonding agents. Cap assemblies come with tubing, pinch clamp, and vent filter to fit an assortment of bottle sizes. Use these sterile cap assemblies right out of the bag with your application.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat