Cole-Parmer Sit/Stand Height Cabinet Wall Assembly, 16' 6"

Representative image only.
Cole-Parmer Item # EW-33732-08
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Width (in)198
  • Height (in)36
  • Depth (in)30
  • Width (cm)502.92
  • Height (cm)91.44
  • Depth (cm)76.2
  • DescriptionSit/Stand Height Cabinet Wall Assembly, 16' 6\"
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Create two unique working spaces with the combination of standing and sitting areas. Standing area features a mixture of cabinets and drawers for storage space for many laboratory accessories and instruments. Sitting area provides a deep 36” wide space, desk-type drawer, and three side drawers. Sitting area is ideal for computer use and equipment best used at sitting height. Cabinet with two-drawer/two doors and cabinet with four-drawers/one-door feature one adjustable shelf each. Cabinets are silver gray in color with a black chemical-resistant phenolic countertop.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat