Cole-Parmer Slow-Speed Orbital Shaker, 110 VAC, 60 Hz

Representative image only.
Cole-Parmer Item # EW-51300-00
Ideal for slow, gentle mixing of delicate samples
  • Counterbalanced drive shafts for precise orbital motion
  • 1 year warranty

$2,003.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Min Speed (rpm)50
  • Max Speed (rpm)350
  • Platform Length (in)10
  • Platform Width (in)10
  • Platform Length (cm)25.4
  • Platform Width (cm)25.4
  • Width (in)11
  • Height (in)5.5
  • Depth (in)11
  • Width (cm)27.94
  • Height (cm)13.97
  • Depth (cm)27.94
  • Max Operating Temperature (° F)149
  • Max Operating Temperature (° C)65
  • Power (VAC)110
  • Power (Hz)60 Hz
  • DescriptionSlow-Speed Orbital Shaker, 110 VAC, 60 Hz
  • Warranty1 Year
1 Year Warranty

Key Features

  • Counterbalanced drive shafts for precise orbital motion
  • 1 year warranty

More About this Item

Textured nonslip platform (included) keeps samples in place during shaking. Easy-to-change accessory platforms (sold separately) accommodate 125-mL, 250-mL, and 500-mL tissue culture flasks. Built for continuous duty; intrinsically safe. Thin power cord fits between the inner door and gasket of incubators or refrigerators to power the shaker where an outlet is not available.

What''s included: UL-listed power supply for 110 or 220 VAC operation. Order platforms separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat