Cole-Parmer Spex® 2302-1000AW Prefilled Tubes with Screw Cap, 2 mL, 1.0 mm Acid Washed Zirconia Beads; 100/PK

Representative image only.
Cole-Parmer Item # EW-04577-03
Tubes are prefilled with acid washed grinding beads for your convenience
  • Self standing tubes with screw-on cap
  • Prefilled with 1.0 mm acid washed zirconia grinding beads
  • Suitable for disrupting finer soils
  • Self-standing tubes

PRODUCT OPTIONS

$212.25USD / Pkg of 100

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)2
  • Tube MaterialPolyethylene
  • Cap TypeScrew on
  • Cap colorWhite
  • Fill1.0 mm acid washed zirconia beads
  • DescriptionPrefilled Tubes with Screw Cap, 2 mL, 1.0 mm Acid Washed Zirconia Beads; 100/PK

Includes

1.0 mm acid washed zirconia beads.

Key Features

  • Self standing tubes with screw-on cap
  • Prefilled with 1.0 mm acid washed zirconia grinding beads
  • Suitable for disrupting finer soils
  • Self-standing tubes

More About this Item

Use prefilled tubes to break up samples to release the DNA, RNA, and proteins contained within cells. Select from zirconia or silica beads. Beads are acid washed and processed to provide optimum results.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat