Cole-Parmer Spex® 6758 End Plug Extractor with Lever for Grinding Microvials, 3 Microvial Capacity

Representative image only.
Cole-Parmer Item # EW-04500-44
Accessories for Freezer/Mill® cryogenic grinders to simplify your processes
  • Closed grinding vial prevents cross-contamination
  • Excellent for grinding tissue, seeds, polymers, pharmaceuticals, and textiles
  • Easily removes end plugs from frozen microvials
  • Holds up to three microvials
  • Suction cups secure extractor to bench top

PRODUCT OPTIONS

$827.50USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)0.5
  • Tube Size3 microvials
  • Width (in)4 1/2
  • Length (in)12
  • Height (in)8
  • Height (cm)20.3
  • Length (cm)30.5
  • Width (cm)11.4
  • Capacity3 microvials
  • DescriptionEnd Plug Extractor with Lever for Grinding Microvials, 3 Microvial Capacity

Key Features

  • Closed grinding vial prevents cross-contamination
  • Excellent for grinding tissue, seeds, polymers, pharmaceuticals, and textiles
  • Easily removes end plugs from frozen microvials
  • Holds up to three microvials
  • Suction cups secure extractor to bench top

More About this Item

Compatible with Freezer/Mill® cryogenic grinders 04500-39 to -42, 04577-77, and 04577-92 to -94.

The end plug extractor for the microvial set 61043-06 easily removes end plugs from frozen vials. Simply place a vial into the extractor and press down on the handle. Samples can be removed from the vial while cold. Suction cups on the extractor offer secure benchtop placement for one-handed operation.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat