Cole-Parmer Spex® 6907 Cryogenic Transfer Hose, Stainless Steel; 6 ft (1.8 m)

Representative image only.
Cole-Parmer Item # EW-04500-54
Accessories for Freezer/Mill® cryogenic grinders to simplify your processes
  • Closed grinding vial prevents cross-contamination
  • Excellent for grinding tissue, seeds, polymers, pharmaceuticals, and textiles
  • Flexible stainless steel construction
  • Safely transfer cryogenic liquids
  • 6 ft (1.8 m) long

PRODUCT OPTIONS

$654.50USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Tubing FormulationStainless steel
  • Length (ft)6
  • Length (m)1.8
  • DescriptionCryogenic Transfer Hose, Stainless Steel; 6 ft (1.8 m)

Includes

A 3/8" (9.5 mm) NPT(M) and a CGA295(F) fitting.

Key Features

  • Closed grinding vial prevents cross-contamination
  • Excellent for grinding tissue, seeds, polymers, pharmaceuticals, and textiles
  • Flexible stainless steel construction
  • Safely transfer cryogenic liquids
  • 6 ft (1.8 m) long

More About this Item

Compatible with Freezer/Mill® cryogenic grinders 04500-39 to -42, 04577-77, and 04577-92 to -94.

This 6 ft (1.8 m) long stainless steel hose offers flexible transferring of cryogenic fluids, such as liquid nitrogen. Transfer liquid nitrogen directly to your Freezer/Mill® cryogenic grinders. The fittings include a 3/8" (9.5 mm) NPT(M) and a CGA295(F).

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat