Cole-Parmer SSH-400-GA-6 Sonic Sifter, 3" Diameter Sieves; 115V/ 230V

Representative image only.
Cole-Parmer Item # EW-59998-64
Sonic sieving action combined with two-way (horizontal and vertical) tapping provide the most accurate and reliable particle separation
  • Sonic energy pulses reorient particles to the mesh surface for precise, repeatable separation of granular materials and fine powders
  • Easy-to-use control panel allows fully customizable testing profiles
  • Enclosed design helps confine dust particles
  • Set operating time up to 99.9 minutes
  • Accommodates 3" diameter test sieves to accurately separate particles from 850 µm (no. 20) to 5 µm
  • Programmable tapping—set horizontal and vertical, vertical only, or off
  • 1 year warranty

PRODUCT OPTIONS

$8,550.00USD / Each
Don't forget to order...

SPECS & DESCRIPTION

Specifications & Description

  • Sieves Size Accepted (OD)3"
  • Timer Range (min)Up to 99 minutes
  • Width (InchShort)10
  • Depth (in)10
  • Height (in)20
  • Width (cm)25.4
  • Depth (cm)25.4
  • Height (cm)50.8
  • Power (VAC)115 / 230
  • Power (Hz)60/50
  • Shipping Weight (kg)21.3
  • Shipping Weight (lbs)47
  • DescriptionAccepts 3" Diameter Sieves; 115 VAC, 60 Hz or 230 VAC, 50 Hz
  • Warranty1 Year
1 Year Warranty

Includes

Stack assembly (diaphragm, top cone, seven clear acrylic 3" diameter spacers, fines collector with holder, and column lock) and a power cord with plug.

Key Features

  • Sonic energy pulses reorient particles to the mesh surface for precise, repeatable separation of granular materials and fine powders
  • Easy-to-use control panel allows fully customizable testing profiles
  • Enclosed design helps confine dust particles
  • Set operating time up to 99.9 minutes
  • Accommodates 3" diameter test sieves to accurately separate particles from 850 µm (no. 20) to 5 µm
  • Programmable tapping—set horizontal and vertical, vertical only, or off
  • 1 year warranty

More About this Item

Sonic sifters deliver 3600 sonic pulses/min oscillation inside the sieve stack to provide precise, dependable separation of powders, granular materials, and minerals down to 5 µm. Vertical and horizontal tapping actions ensure maximum particle movement to separate hard-to-separate materials while reducing sample clumping. Easily set operating parameters using a control panel with a large LED display. Set vibration and amplitude, ramp and dwell, test time, tapping action as well as 10 fully customizable profiles to ensure accurate and repeatable test results.

Sifter accommodates seven 3" woven-wire cloth ASTM E11 test sieves or three 3" ASTM E161 test sieves in the fixed-height sieve stack assembly. The sieve stack assembly consists of a latex diaphragm on the top that seals the sieve column and flexible latex fines collector at the bottom. Stack assembly is held together with a column lock that quickly and easily secures the stack in place.

Backlight and clear acrylic door make it easy to view while in operation. The sliding door along with the top and bottom diaphragms help confine dust particles and reduce respirable particle exposure to a minimum. Powder-coated steel construction provides excellent durability.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat