This item is now discontinued. We recommend the following as suggested replacements: EW-44261-71

Cole-Parmer StableTemp 17.1 Cu Ft -86℃ Upright ULT Freezer, 208-230 VAC, 60 Hz

Representative image only.
Cole-Parmer StableTemp Item # EW-44260-06
Optimized for maximum efficiency even in the most extreme ambient conditions
  • Eye-level controls for quick programming and easy viewing
  • Individually sealed inner doors minimize frost buildup and temperature loss when open
  • Outer door has four gaskets for maximum thermal efficiency
  • Heated pressure equalization port for easy door opening
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Freezer Capacity (cu ft)17.3
  • Freezer Capacity (Liters)490
  • Min Temperature - Freezer (° F)-122.8
  • Max Temperature - Freezer (° F)-40
  • Min Temperature - Freezer (° C)-86
  • Max Temperature - Freezer (° C)-40
  • Temperature ControlMicroprocessor
  • Freezer Interior Width (in)23 7/32
  • Freezer Interior Height (in)51 37/64
  • Freezer Interior Depth (in)24 51/64
  • Freezer Interior Width (cm)59
  • Freezer Interior Height (cm)131
  • Freezer Interior Depth (cm)63
  • Exterior Width (in)33 29/32
  • Exterior Height (in)78
  • Exterior Depth (in)35 2/5
  • Exterior Width (cm)86
  • Exterior Height (cm)198
  • Exterior Depth (cm)90
  • Number of Doors1 outer, 4 inner
  • Number of Shelves3
  • DisplayLED
  • Power (VAC)208 / 230
  • Power (Hz)60
  • Power (amps)5.5
  • Power (watts)1000
  • DescriptionStableTemp 17.1 Cu Ft -86℃ Upright ULT Freezer, 208-230 VAC, 60 HZ
  • Warranty3 year
3 Year Warranty

Key Features

  • Eye-level controls for quick programming and easy viewing
  • Individually sealed inner doors minimize frost buildup and temperature loss when open
  • Outer door has four gaskets for maximum thermal efficiency
  • Heated pressure equalization port for easy door opening
  • 3 year warranty

More About this Item

These ULT freezers are designed to meet your cold storage needs down to -86ºC. Built with temperature stability and energy savings in mind each is designed for optimal efficiency with minimal temperature loss. The cabinet consists of high performance insulation panels that minimize heat gain improving temperature stability.
Separate inner storage chambers have their own insulated doors which provide independent access to storage space, minimizing frost buildup inside the chambers and maximum protection of stored samples. Outer door seal's unique design reduces temperature loss while the door is open, and a robust door latch keeps the door securely closed.
Microprocessor controller is simple to use with push-button control and has an easy-to-read operational status display. Large LED show internal temperature, set temperature, ambient temperature, and input voltage for quick viewing of operation parameters. Controller allows you to set a user password for operation, delay starting, and high and low temperature alarm.
Multiple alarm features mean you are always aware of any operation errors. Audible and visual alarms notify you of high and low temperature, power failure, sensor error, clean-filter, door ajar, hot condenser and high ambient temperature. Other features include USB port for temperature data downloading, sample port for external temperature probe and compact casters for easy moving.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat