This item is now discontinued. We recommend the following as suggested replacements: EW-04806-48

Cole-Parmer StableTemp Advanced Digital Ceramic Hot Plate, 7" x 7", 120 VAC

Representative image only.
Cole-Parmer StableTemp Item # EW-03405-40
Microprocessor allows for precise control of temperature throughout entire range
  • Hot Surface Warning safety symbol remains lit until top plate cools below 50°C
  • Cast-aluminum base has molded contours to divert liquid spills away from internal components

SPECS & DESCRIPTION

Specifications & Description

  • Top Plate Length (in)7
  • Top Plate Width (in)7
  • Top Plate Length (cm)17.78
  • Top Plate Width (cm)17.78
  • Top Plate MaterialCeramic
  • Min Temperature (° F)86
  • Max Temperature (° F)1004
  • Min Temperature (° C)30
  • Max Temperature (° C)540
  • Max Load Capacity (lbs)25
  • Max Load Capacity (kg)11.34
  • Length (in)12 3/4
  • Width (in)8 1/2
  • Height (in)3 3/4
  • Length (cm)32.385
  • Width (cm)21.59
  • Height (cm)9.525
  • Power (VAC)120
  • Power (Hz)50/60
  • Power (watts)1040
  • Power (amps)8.6
  • DescriptionAdvanced Digital Ceramic Hot Plate, 7" x 7", 120 VAC

Includes

detachable 6-ft (1.8-m) cord with plug. Advanced model also includes temperature probe kit.

Key Features

  • Hot Surface Warning safety symbol remains lit until top plate cools below 50°C
  • Cast-aluminum base has molded contours to divert liquid spills away from internal components

More About this Item

Advanced Hot Plate is designed for applications that require precise accuracy and repeatability. Heat display shows actual and set point temperature allowing repeatable accurate results. Unit includes a temperature probe kit which contains a 6"L (15.2 cm)PTFE-coated stainless steel probe, 18"L (45.7 cm) support rod, and probe clamp. Timer will shut off heating and sound an audible alarm to alert user. Over-temperature protection system cuts off power to unit in overheat condition protecting both user and sample. The corrosion-resistant ceramic top plate is perfect for high-temperature applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat