Cole-Parmer StableTemp Digital Mechanical Convection Oven, 5.3 cu ft; 120VAC

Representative image only.
Cole-Parmer StableTemp Item # EW-52412-79
Quickly heat and dry samples
  • Ensure fast heat-up time, uniform temperature, and strong mixing with the noiseless fan
  • Program and control through locally or through PC
  • Resist corrosion — Incoloy® sheathed heating element and stainless steel interior
  • Obtain a tight seal and excellent insulation from the foamed silicone rubber door gasket
  • Interface: RS-232 with controlling software
  • Volume is 5.3 cu ft
  • Use 120 VAC in USA, Canada, Mexico, Japan, and a few other countries
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)5.3
  • Capacity (Liters)151
  • Min Temperature (° F)Ambient +18.3
  • Max Temperature (° F)482
  • Min Temperature (° C)Ambient +10
  • Max Temperature (° C)250
  • Temperature Uniformity±1.7⁰C at 100⁰C
  • Temperature Control Accuracy±1⁰C at 100⁰C
  • Resolution1⁰ C
  • Chamber Width (in)22
  • Chamber Height (in)23 1/2
  • Chamber Depth (in)18
  • Chamber Width (cm)56
  • Chamber Height (cm)60
  • Chamber Depth (cm)46
  • Exterior Width (in)28 3/4
  • Exterior Height (in)38 1/4
  • Exterior Depth (in)29 1/4
  • Exterior Width (cm)73
  • Exterior Height (cm)97
  • Exterior Depth (cm)74
  • Rise Time15 min to 100⁰ C
  • Temp DisplayLED
  • Number of Shelves2
  • Number of Shelf Positions16
  • Control TypeDigital PID
  • Power (VAC)120
  • Power (Hz)60
  • Power (amps)10.1
  • Power (watts)1200
  • ConstructionStainless steel interior, powder-coated exterior
  • TimerYes
  • Timer Range1 min to 99 hrs, 59 min
  • DescriptionDigital Mechanical Convection Oven, 5.3 cu ft; 120VAC
  • Warranty2 Years
Two year warranty

Key Features

  • Ensure fast heat-up time, uniform temperature, and strong mixing with the noiseless fan
  • Program and control through locally or through PC
  • Resist corrosion — Incoloy® sheathed heating element and stainless steel interior
  • Obtain a tight seal and excellent insulation from the foamed silicone rubber door gasket
  • Interface: RS-232 with controlling software
  • Volume is 5.3 cu ft
  • Use 120 VAC in USA, Canada, Mexico, Japan, and a few other countries
  • 2 year warranty

More About this Item

Mechanical convection ensures fast heat-up and uniform temperature throughout the chamber for greater drying efficiency. Ovens are programmable for delayed start and stop, and an integrated timer affords the convenience of unattended operation. The dual-wall door opens 180° for greater access to the chamber. Rounded inner chamber corners offer easy cleaning and superior air circulation. Two 1.5" (3.8 cm) diameter vents are located on the top of the unit—adjustable ventilation provides control inner air and vapor circulation.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat