This item is now discontinued. We recommend the following as suggested replacements: EW-12105-93

Cole-Parmer StableTemp Economy bath, 28L, 240V, 50Hz

Representative image only.
Cole-Parmer StableTemp Item # EW-12106-88
Our best selling utility baths offer excellent performance at affordable prices!
  • ±0.2°C stability at 37°C
  • Seamless 304 stainless steel tank and powder-coated exterior are corrosion resistant
  • Front-panel controls are safe and easy-to-use
  • 2-1/2 Years Part and Labor Warranty

SPECS & DESCRIPTION

Specifications & Description

  • Bath TypeAnalog Water Bath
  • Reservoir Capacity (L)28
  • Max Temperature (° C)100
  • Min Temperature (° C)Ambient
  • High-Temperature CutoffYes
  • Working Area Depth (in)7 15/16
  • Bath Opening Width (in)11 5/8
  • Bath Opening Length (in)19 9/16
  • Temperature SettingAnalog
  • Temperature SensorThermistor
  • Wetted Materials304 SS
  • Power (VAC)230
  • Power (Hz)50
  • DescriptionEconomy bath, 28L, 240V, 50Hz
  • Warranty2-1/2 Years Part and Labor
2 and a Half Year WarrantyConformite Europeenne

Key Features

  • ±0.2°C stability at 37°C
  • Seamless 304 stainless steel tank and powder-coated exterior are corrosion resistant
  • Front-panel controls are safe and easy-to-use
  • 2-1/2 Years Part and Labor Warranty

More About this Item

These water baths are ideal for general-purpose applications. Bath fluids can be controlled at temperatures as high as 100°C (60° without cover) with +/-0.2° precision and uniformity. Bath temperature can be read from alcohol thermometer (included) with a range from -20 to 150°C. The steeply gabled, polycarbonate cover accommodates glassware of varying heights and tilts out of your way when loading or removing samples, allowing condensate to drain neatly back into the bath.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat