This item is now discontinued. We recommend the following as suggested replacements: EW-52411-02

Cole-Parmer StableTemp Economy Gravity Convection Oven, 1.8 cu ft; 120 VAC

Representative image only.
Cole-Parmer StableTemp Item # EW-52412-83
Gentle airflow ideal for sterilization and drying
  • Rounded chamber corners allow easier cleaning and optimum air flow
  • Dual-wall door opens to 180° for greater insulation and chamber access
  • Control air and vapor circulation with two adjustable vents
  • Save up to three preset temperature settings for quick recall
  • Resist corrosion—Incoloy® sheathed heating element and stainless steel interior
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)1.8
  • Capacity (Liters)52
  • Min Temperature (° F)Ambient +27
  • Max Temperature (° F)428
  • Min Temperature (° C)Ambient +15
  • Max Temperature (° C)220
  • Temperature Uniformity±6.5⁰C at 100⁰C
  • Temperature Control Accuracy±1⁰ C
  • Resolution1⁰ C
  • Chamber Width (in)14 3/4
  • Chamber Height (in)14 1/2
  • Chamber Depth (in)14 1/2
  • Chamber Width (cm)37.5
  • Chamber Height (cm)37
  • Chamber Depth (cm)37
  • Exterior Width (in)21
  • Exterior Height (in)29
  • Exterior Depth (in)21
  • Exterior Width (cm)53
  • Exterior Height (cm)73.7
  • Exterior Depth (cm)53.5
  • Rise Time45 min to 100⁰ C
  • Temp DisplayLED
  • Number of Shelves2
  • Number of Shelf Positions10
  • Control TypeDigital PID auto tuning
  • Power (VAC)120
  • Power (Hz)60
  • Power (amps)6.7
  • Power (watts)800
  • ConstructionStainless steel interior, powder-coated steel exterior
  • TimerYes
  • Timer Range1 min to 99 hrs, 59 min with delayed on/off
  • DescriptionEconomy Gravity Convection Oven, 1.8 cu ft; 120 VAC
  • Warranty2 Years
Two year warrantyConformite Europeenne

Key Features

  • Rounded chamber corners allow easier cleaning and optimum air flow
  • Dual-wall door opens to 180° for greater insulation and chamber access
  • Control air and vapor circulation with two adjustable vents
  • Save up to three preset temperature settings for quick recall
  • Resist corrosion—Incoloy® sheathed heating element and stainless steel interior
  • 2 year warranty

More About this Item

Gravity convection ensures gentle, natural, air circulation — ideal for sterilization, drying, and other applications requiring subtle airflow. Ovens are programmable for delayed start and stop, and an integrated timer affords the convenience of unattended operation. The dual-wall door opens 180° for greater access to the chamber. Rounded inner chamber corners offer easy cleaning and superior air circulation. Two 1.5" (3.8 cm) diameter vents are located on the top of the unit—adjustable ventilation provides control of inner air and vapor circulation.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat