Cole-Parmer StableTemp Economy Mechanical Convection Oven, 5.3 cu ft; 230VAC

Representative image only.
Cole-Parmer StableTemp Item # EW-52412-94
Forced-air convection with PID temperature control
  • Run simple programs — 3 preset temperature settings, delayed on/off, and timed runs
  • Safely operate in any lab with the over-temperature and door-open alarms
  • Resist corrosion—Incoloy® sheathed heating element and stainless steel interior
  • 5.3 cu ft capacity
  • 230 VAC operation
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)5.3
  • Capacity (Liters)150
  • Min Temperature (° F)Ambient +18
  • Max Temperature (° F)428
  • Min Temperature (° C)Ambient +10
  • Max Temperature (° C)220
  • Temperature Uniformity±2.3⁰C at 100⁰C
  • Temperature Control Accuracy± 1⁰ C C
  • Resolution1⁰ C
  • Chamber Width (in)23
  • Chamber Height (in)22
  • Chamber Depth (in)18
  • Chamber Width (cm)58.5
  • Chamber Height (cm)55.5
  • Chamber Depth (cm)46
  • Exterior Width (in)29
  • Exterior Height (in)36 1/4
  • Exterior Depth (in)24
  • Exterior Width (cm)74
  • Exterior Height (cm)92.2
  • Exterior Depth (cm)62.5
  • Rise Time15 min to 100⁰ C
  • Temp DisplayLED
  • Number of Shelves2
  • Number of Shelf Positions16
  • Control TypeMicroprocessor
  • Power (VAC)230
  • Power (Hz)50/60
  • Power (amps)7.4
  • Power (watts)1700
  • ConstructionStainless steel interior, powder-coated steel exterior
  • TimerYes
  • Timer Range1 min to 99 hrs, 59 min with delayed on/off
  • DescriptionEconomy Mechanical Convection Oven, 5.3 cu ft; 230VAC
  • Warranty2 Years
Two year warrantyConformite Europeenne

Key Features

  • Run simple programs — 3 preset temperature settings, delayed on/off, and timed runs
  • Safely operate in any lab with the over-temperature and door-open alarms
  • Resist corrosion—Incoloy® sheathed heating element and stainless steel interior
  • 5.3 cu ft capacity
  • 230 VAC operation
  • 2 year warranty

More About this Item

These economical forced-air convection ovens feature microprocessor PID control with auto-tuning and calibration functions commonly found on more expensive ovens. Digital timer up to 99 hours, 59 minutes and a delayed on/off feature offer the convenience of unattended operation. The dual-wall door opens 180° for greater access to the chamber. Rounded inner chamber corners offer easy cleaning and superior air circulation. Two 1.5" (3.8 cm) diameter vents are located on the top of the unit—adjustable ventilation provides control of inner air and vapor circulation.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat