This item is now discontinued. We recommend the following as suggested replacements: EW-52411-31

Cole-Parmer StableTemp High-Temperature Vacuum Oven, 0.67 cu ft, 240 VAC

Representative image only.
Cole-Parmer StableTemp Item # EW-05017-05
Reach temperatures up to 280°C
  • Thick insulation ensures temperature uniformity and minimizes exterior surface temperatures
  • Monitor samples continuously with full view window

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)0.7
  • Capacity (Liters)19.817
  • Min Temperature (° F)50
  • Max Temperature (° F)536
  • Min Temperature (° C)Ambient +10
  • Max Temperature (° C)280
  • Temperature Uniformity±1⁰C at 100⁰C
  • Vacuum Range0 to 30" Hg
  • Chamber Width (in)10
  • Chamber Height (in)10
  • Chamber Depth (in)11 1/2
  • Chamber Width (cm)25.4
  • Chamber Height (cm)25.4
  • Chamber Depth (cm)29.21
  • Exterior Width (in)18
  • Exterior Height (in)22 3/4
  • Exterior Depth (in)17 3/4
  • Exterior Width (cm)45.72
  • Exterior Height (cm)57.785
  • Exterior Depth (cm)45.85
  • Rise Time35 min to 200⁰ C
  • Temp DisplayDial
  • Vacuum DisplayDial
  • Number of Shelves2
  • Number of Shelf Positions2
  • Control TypeElectronic
  • Power (VAC)240
  • Power (Hz)50/60
  • Power (watts)1800
  • ConstructionStainless steel interior
  • DescriptionHigh-Temperature Vacuum Oven, 0.67 cu ft, 240 VAC
Two year warranty

Includes

two shelves and a power cord with plug (U.S. standard on 120 VAC models; European on 230/240 VAC models).

Key Features

  • Thick insulation ensures temperature uniformity and minimizes exterior surface temperatures
  • Monitor samples continuously with full view window

More About this Item

Simple, safe operation is the hallmark of these high-temperature vacuum ovens.

Electronic-Controlled Oven (models 05017-00 and -05) with wrap-around heating elements ensures even heating. Electronic control back-up prevents overheating. Front panel controls include primary temperature control failure indicators, purge gas and vacuum control valves, vacuum gauge, and temperature control. Gas and vacuum system connectors on the rear panel let you replace air with inert gas. Glance through the window to view temperature on the dial thermometer inside the chamber. Easy-care construction features an enameled-steel cabinet, stainless steel chamber, and a silicone gasket.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat