This item is now discontinued. We recommend the following as suggested replacements: EW-52411-32

Cole-Parmer StableTemp High-Temperature Vacuum Oven, 1.5 cu ft, 120 VAC

Representative image only.
Cole-Parmer StableTemp Item # EW-05017-10
Reach temperatures up to 280°C
  • Thick insulation ensures temperature uniformity and minimizes exterior surface temperatures
  • Monitor samples continuously with full view window
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)1.5
  • Capacity (Liters)42.465
  • Min Temperature (° F)50
  • Max Temperature (° F)536
  • Min Temperature (° C)Ambient +10
  • Max Temperature (° C)280
  • Temperature Uniformity±5⁰C at 100⁰C
  • Vacuum Range0 to 30" Hg
  • Chamber Width (in)12
  • Chamber Height (in)12
  • Chamber Depth (in)18
  • Chamber Width (cm)30.48
  • Chamber Height (cm)30.48
  • Chamber Depth (cm)45.72
  • Exterior Width (in)26
  • Exterior Height (in)22
  • Exterior Depth (in)23
  • Exterior Width (cm)66.4
  • Exterior Height (cm)55.88
  • Exterior Depth (cm)58.42
  • Rise Time30 min to 200⁰ C
  • Temp DisplayLED
  • Vacuum DisplayLED
  • Number of Shelves2
  • Number of Shelf Positions8
  • Control TypeMicroprocessor
  • Power (VAC)120
  • Power (Hz)50/60
  • Power (watts)3500
  • ConstructionStainless steel interior
  • DescriptionHigh-Temperature Vacuum Oven, 1.5 cu ft, 120 VAC
  • Warranty1 Year
1 Year WarrantyCanadian Standards Association

Includes

two shelves and a power cord with plug (U.S. standard on 120 VAC models; European on 230/240 VAC models).

Key Features

  • Thick insulation ensures temperature uniformity and minimizes exterior surface temperatures
  • Monitor samples continuously with full view window
  • 1 year warranty

More About this Item

Simple, safe operation is the hallmark of these high-temperature vacuum ovens.

Microprocessor-Controlled Oven (models 05017-10 and -15) with self-diagnostic indicators, back-up thermostat, and dual controls prevent damage to samples. Program up to eight on/off cycles per day. Front panel indicators alert you to open thermocouple, shorted triac, open heater, or overtemperature conditions. Easy-care construction features steel cabinet with baked epoxy enamel finish, stainless steel interior, chrome-plated steel shelves, and a silicone gasket.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat