Cole-Parmer StableTemp Hybridization Incubators; small, 120 VAC/60 Hz, U.S. standard plug

Representative image only.
Cole-Parmer StableTemp Item # EW-39457-00
Programmable temperature range from 7 degrees above ambient to 85C
  • Microprocessor-based PID controller guides you through the programming process on digital display
  • Forced-draft convection provides temperature uniformity
  • Eliminate the need for water baths and heat sealers - ideal for nucleic acid and protein hybridization
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (° C)85
  • Temperature Uniformity± 0.5°C at 55°C (chamber), ± 0.25°C (sample-to-sample)
  • Temperature Resolution0.1°C
  • Overall Depth (in)16 1/2
  • Overall Depth (cm)41.9
  • Overall Height (in)17 1/8
  • Overall Height (cm)43.5
  • Overall Width (in)18
  • Overall Width (cm)45.7
  • Power (VAC)120
  • Power (Hz)60
  • Chamber Depth (in)8
  • Chamber Depth (cm)20.3
  • Chamber Height (in)9 1/2
  • Chamber Height (cm)24.1
  • Chamber Width (in)15
  • Chamber Width (cm)38.1
  • Internal ConstructionStainless steel
  • Min Shaker Speed (rpm)5
  • Max Shaker Speed (rpm)15
  • DescriptionHybridization Incubators; small, 120 VAC/60 Hz, U.S. standard plug
  • Warranty2 Years
Two year warrantyCanadian Standards Association

Key Features

  • Microprocessor-based PID controller guides you through the programming process on digital display
  • Forced-draft convection provides temperature uniformity
  • Eliminate the need for water baths and heat sealers - ideal for nucleic acid and protein hybridization
  • 2 year warranty

More About this Item

The variable-speed rotisserie accommodates standard 35-mm ID tubes, plus the incubators accepts optional rotisseries to hold 70 x 300-mm tubes. Touch pad simplifies temperature selection. Tube grips hold tubes securely and are kind to your hands. Incubators feature manual offset calibration. Use the optional stacking plate to stack two incubators, saving valuable space.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat