This item is now discontinued. We recommend the following as suggested replacements: EW-52411-05

Cole-Parmer StableTemp Microprocessor-Controlled Gravity Oven; 3.75 cu ft/240V

Representative image only.
Cole-Parmer StableTemp Item # EW-52301-05
Microprocessor-PID temperature control provides superior accuracy and repeatability
  • Heats up to a maximum temperature of 275°>C in 30 minutes—saves you valuable time in drying and aging applications
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)4
  • Capacity (Liters)113.24
  • Min Temperature (° F)122
  • Max Temperature (° F)527
  • Min Temperature (° C)50
  • Max Temperature (° C)275
  • Temperature Uniformity±3⁰ C at 100⁰C
  • Resolution1⁰C
  • Chamber Width (in)18
  • Chamber Height (in)20
  • Chamber Depth (in)18
  • Chamber Width (cm)45.72
  • Chamber Height (cm)50.8
  • Chamber Depth (cm)45.72
  • Rise Time30 minutes to 275⁰C
  • Number of Shelves1
  • Number of Shelf Positions8
  • Control TypeMicroprocessor
  • Display3-digit LED
  • Power (VAC)240
  • Power (Hz)50/60
  • Power (amps)7.5
  • Power (watts)1800
  • ConstructionStainless steel interior
  • DescriptionMicroprocessor-Controlled Gravity Oven; 3.75 cu ft/240V
  • Warranty2 Years
Two year warrantyCanadian Standards Association

Key Features

  • Heats up to a maximum temperature of 275°>C in 30 minutes—saves you valuable time in drying and aging applications
  • 2 year warranty

More About this Item

These ovens are ideal for a wide variety of applications in which precise control, good temperature uniformity, and excellent recovery times are important. Microprocessor-PID controller makes it easy to achieve and maintain the exact temperature desired.
A built-in backup controller automatically takes over if the actual temperature reaches 5°C or more above the set point. The alarm indicator lets you know when the overtemperature value has been exceeded and the back up controller is in use. Battery backup memory lets you run consecutive tests eliminating the need to reset the temperature before each run.
What’s included: chrome-plated steel shelves and a 6-ft power cord. The 2.5 cu ft 120 VAC models have a standard U.S. plug; 3.75 and 5.0 cu ft 120 V

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat