Cole-Parmer StableTemp Refrigerator, 12 cu ft, glass door, chart recorder, 115V

Representative image only.
Cole-Parmer StableTemp Item # EW-44261-02
Ideal for the demanding requirements of daily lab applications
  • Quiet refrigeration system keeps the noise level down
  • Available with or without chart recorders — in a wide range of capacities
  • Glass or solid doors (depending on model)
  • 2 year warranty
Stay Connected - Monitor Your Refrigerator or Freezer Temperatures

SPECS & DESCRIPTION

Specifications & Description

  • Refrigerator Capacity (cu ft)12
  • Refrigerator Capacity (Liters)340
  • Min Temperature - Refrigerator (° F)34
  • Max Temperature - Refrigerator (° F)53
  • Min Temperature - Refrigerator (° C)1
  • Max Temperature - Refrigerator (° C)12
  • Temperature ControlMicroprocessor
  • Refrigerator Interior Width (in)21
  • Refrigerator Interior Height (in)45 3/4
  • Refrigerator Interior Depth (in)20 3/4
  • Refrigerator Interior Width (cm)53.4
  • Refrigerator Interior Height (cm)116.2
  • Refrigerator Interior Depth (cm)52.7
  • Exterior Width (in)24
  • Exterior Height (in)62
  • Exterior Depth (in)24
  • Exterior Width (cm)61
  • Exterior Height (cm)157.9
  • Exterior Depth (cm)61
  • Number of Doors1
  • Number of Shelves4
  • AlarmYes
  • Cabinet ConstructionWhite enamel
  • DisplayDigital
  • Power (VAC)115
  • Power (Hz)60
  • Power (amps)5
  • DescriptionRefrigerator, 12 cu ft, glass door, chart recorder, 115V
  • Warranty2 year
Two year warrantyUL Listed.

Key Features

  • Quiet refrigeration system keeps the noise level down
  • Available with or without chart recorders — in a wide range of capacities
  • Glass or solid doors (depending on model)
  • 2 year warranty

More About this Item

Our complete line of general-purpose refrigerators provides the reliability and security essential for the protection of sensitive lab samples in the 1 to 12°C (34 to 53°F) range. All models deliver the performance, security and quality that you depend on with basic features such as a digital temperature controller with intuitive interface, fluorine-free high-density insulation, and automatic defrost. Standard security features include keyed power switch, high/low temperature alarm, easily accessible contacts for backup monitoring, door ajar alarm (except on sliding glass doors), and a control panel with key lock.

Painted high-quality steel exterior and white epoxy interior with stainless steel floor make these refrigerators durable and easy to clean. Easily move, level, and stabilize with the included locking casters. A 1" rear access port makes it simple to monitor a sample with an external probe.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat