Cole-Parmer StableTemp Sample Stirring Kit; Hot Plate/Stirrer, Stir Bar Kit, and Retriever

Representative image only.
Cole-Parmer StableTemp Item # EW-25000-59
A complete system bundled for convenience and to save you money!
  • Our newest ceramic top hot plate stirrer combined with a variety of stir bars and a bar retriever

$618.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Top Plate Length (in)6
  • Top Plate Width (in)6
  • Top Plate Length (cm)15
  • Top Plate Width (cm)15
  • Top Plate MaterialGlass Ceramic
  • Max Temperature (° F)842
  • Max Temperature (° C)450
  • Low Speed (rpm)100
  • High Speed (rpm)2000
  • No. Of Stirring Positions1
  • Max Stirring Volume (Liters)15
  • Length (in)9 3/4
  • Width (in)6 3/4
  • Height (in)4 3/4
  • Length (cm)24.8
  • Width (cm)17.2
  • Height (cm)12
  • Plug TypeUS standard
  • Power (VAC)120
  • Power (Hz)60
  • Power (watts)550
  • DescriptionSample Stirring Kit; Hot Plate/Stirrer, Stir Bar Kit, and Retriever

Includes

hot plate stirrer, twelve stir bars, and a stir bar retriever.

Key Features

  • Our newest ceramic top hot plate stirrer combined with a variety of stir bars and a bar retriever

More About this Item

The stirring hot plate features a cool-edged glass ceramic top plate that is chemically resistant. The hot top plate warning light will flash when the temperature is above 50°C, even when the power is off. An innovative LED temperature indicator scale lights up in colored increments as the top plate heats up, and shows you when the plate has reached its temperature set point. Order the optional digital temperature controller (04801-80) to accurately regulate sample temperature.
The rigid stir bar retriever helps you collect magnetic stir bars without messy spills or breakage. We''ve also included twelve of our PTFE-coated stir bars with spinning ring. The center bar helps the magnet move smoothly when used in flat bottom containers and stay coupled to the stirrer. Two of each of the following sizes is included:
1/2" long x 5/16" diameter
5/8" long x 5/16" diameter
1" long x 3/8" diameter
1-1/2" long x 3/8" diameter
2" long x 3/8" diameter
2-1/2" long x 3/8" diameter

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat