This item is now discontinued. We recommend the following as suggested replacements: EW-04807-50

Cole-Parmer StableTemp StableTemp Ceramic Top Hot Plate, 7" x 7", 230 V

Representative image only.
Cole-Parmer StableTemp Item # EW-03405-16
Precise control and enhanced safety
  • Hot Surface Warning safety symbol remains lit until top plate cools below 50°C
  • Contoured display diverts liquid spills away from internal components
  • Choose corrosion-resistant ceramic for high-temperature applications or rugged aluminum for temperature uniformity
  • Overtemperature protection system cuts off power to unit in overheat condition, protecting both user and sample
  • Optional splash guard (order separately) protects you and your sample from mishaps
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Top Plate Length (in)7 1/4
  • Top Plate Width (in)7 1/4
  • Top Plate Length (cm)18.4
  • Top Plate Width (cm)18.4
  • Top Plate MaterialCeramic
  • Min Temperature (° F)86
  • Max Temperature (° F)1004
  • Min Temperature (° C)30
  • Max Temperature (° C)540
  • Max Load Capacity (lbs)25
  • Max Load Capacity (kg)4
  • Length (in)13
  • Width (in)8 1/4
  • Height (in)3 3/4
  • Length (cm)33
  • Width (cm)20.8
  • Height (cm)9.7
  • Plug TypeEU
  • Power (VAC)230
  • Power (Hz)50/60
  • Power (amps)4.4
  • DescriptionCeramic Top Hot Plate, 7\" x 7\", 230 V
  • Warranty2 Years
Two year warrantyConformite Europeenne

Key Features

  • Hot Surface Warning safety symbol remains lit until top plate cools below 50°C
  • Contoured display diverts liquid spills away from internal components
  • Choose corrosion-resistant ceramic for high-temperature applications or rugged aluminum for temperature uniformity
  • Overtemperature protection system cuts off power to unit in overheat condition, protecting both user and sample
  • Optional splash guard (order separately) protects you and your sample from mishaps
  • 2 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat