Cole-Parmer Essentials Stainless steel beaker, 4.5 L

Representative image only.
Cole-Parmer Essentials Item # EW-07206-40
Safe, durable, and handles a wide range of temperatures
  • Constructed of stainless steel for easy cleaning
  • Beaker features a 4.5 L (4-3/4 qt) capacity
  • 1 year warranty

PRODUCT OPTIONS

$102.00USD / Each

BUY MORE & SAVE

  • 1-5$102.00USD / Each
  • 6-29$91.80USD / Each
  • 30-119$86.70USD / Each
  • 120+$81.60USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)4500
  • Capacity (L)4.5
  • Capacity (Gal)1.1825
  • MaterialStainless Steel
  • Withstands High Temperature (° F)800
  • AutoclavableYes
  • Withstands Low Temperature (° F)-450
  • Outside Diameter (OD) (in)7 3/8
  • Outside Diameter (OD) (cm)18.7
  • Overall Height (in)7 7/8
  • Overall Height (cm)20
  • DescriptionStainless steel beaker, 4.5 L
  • Warranty1 year
1 Year WarrantyNSF international certified

Key Features

  • Constructed of stainless steel for easy cleaning
  • Beaker features a 4.5 L (4-3/4 qt) capacity
  • 1 year warranty

More About this Item

These Cole-Parmer® beakers are constructed of durable 304 medium gauge stainless steel. Recessed covers are ideal for maximizing storage space.

Cover sold separately.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat