Cole-Parmer Standard-Length Serological Pipette, 25 mL, Ind. Pack; 200/Cs

Representative image only.
Cole-Parmer Item # EW-13002-59
Easily recognize pipette capacity—color-coded stripes and matching packaging
  • Virgin polystyrene is gamma irradiated for sterility
  • Sterile pipettes are available bulk bagged, or individually wrapped and then bulk packed in bags
  • Read while filling or dispensing—features bold-colored positive and negative graduations

PRODUCT OPTIONS

$118.00USD / Case of 200

SPECS & DESCRIPTION

Specifications & Description

  • SterileYes
  • Max Volume (mL)25
  • Graduation Interval0.2 mL
  • Increments (mL)0.2
  • Accuracy (%)2%
  • Tip StyleStandard
  • Body MaterialPolystyrene
  • Color CodeRed
  • Filter TypeMaterial plug
  • Package Of50 individually wrapped per bag
  • DescriptionStandard-Length Serological Pipette, 25 mL, Bulk Pack; 200/Cs

Key Features

  • Virgin polystyrene is gamma irradiated for sterility
  • Sterile pipettes are available bulk bagged, or individually wrapped and then bulk packed in bags
  • Read while filling or dispensing—features bold-colored positive and negative graduations

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat