This item is now discontinued. We recommend the following as suggested replacements: EW-52411-13

Cole-Parmer Standard Mechanical Convection Oven, 1.7 cu ft, 120 VAC

Representative image only.
Cole-Parmer Item # EW-52100-00
Mechanical convection ovens at affordable prices
  • Built to provide years of trouble-free operation—perfect for the budget conscious lab
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)1.7
  • Capacity (Liters)48.1
  • Min Temperature (° F)104
  • Max Temperature (° F)410
  • Min Temperature (° C)40
  • Max Temperature (° C)210
  • Temperature Uniformity±7.0⁰C at 100⁰C
  • Resolution1⁰ C
  • Chamber Width (in)16
  • Chamber Height (in)16
  • Chamber Depth (in)11 1/2
  • Chamber Width (cm)40.64
  • Chamber Height (cm)40.64
  • Chamber Depth (cm)29.21
  • Exterior Width (in)18 1/2
  • Exterior Width (cm)46.99
  • Rise Time30 min to 100⁰ C
  • Number of Shelves3
  • Number of Shelf Positions5
  • Control TypeBimetallic thermostat
  • DisplayLED
  • Power (VAC)120
  • Power (Hz)60
  • Power (amps)10
  • Power (watts)1200
  • ConstructionStainless steel interior and enameled steel exterior
  • DescriptionStandard Mechanical Convection Oven, 1.7 cu ft, 120 VAC
  • Warranty2 Years
Two year warranty

Key Features

  • Built to provide years of trouble-free operation—perfect for the budget conscious lab
  • 2 year warranty

More About this Item

Oven features double wall construction and 1" (2.5 cm) silica-based insulation for good heat retention. Temperature is controlled by a hydraulic thermostat; high-temperature cut-off prevents overheating. An LED displays actual temperature while in operation.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat