Cole-Parmer Stereozoom Binocular Microscope with 8" tablet display, 100-240 VAC

Representative image only.
Cole-Parmer Item # EW-48923-06
Includes everything you need to view and capture images
  • View images comfortably on large, 8" tablet display
  • Share images with others using built-in Wi-Fi

$1,657.00USD / Each
Cole-Parmer Microscope Slides
Cole-Parmer Microscope Slides
$29.50 - $479.00USD / Pkg of 144

SPECS & DESCRIPTION

Specifications & Description

  • Magnification10x to 40x, zoom
  • Maximum Magnification40x
  • Head ConfigurationTrinocular
  • Resolution5 MP
  • Eyepiece Magnification10x
  • Interpupillary Distance49 to 74 mm
  • EyepiecesWidefield
  • Illuminator(s)LED: top only, bottom only, or dual illumination
  • OutputHDMI, micro SD card, Wi-Fi
  • Cable(s)HDMI
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionStereozoom Binocular Microscope with 8" tablet display, 100-240 VAC

Includes

HDMI cable, calibration slide, software, and power adapter.

Key Features

  • View images comfortably on large, 8" tablet display
  • Share images with others using built-in Wi-Fi

More About this Item

This stereozoom microscope is the all-in-one image capture solution. The built-in 8" (20.3 cm) LCD display allows you to view your specimen while the internal camera captures the image. Edit, measure, and annotate saved images directly on the touchscreen or on a computer with the included software. Display features an Android operating system and a micro-SD card slot for the included SD card. Wi-Fi signal connects to a computer or tablet for image downloading and sharing.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat