Cole-Parmer Stereozoom Camera Microscope, 10x to 40x zoom magnification, CMOS camera

Representative image only.
Cole-Parmer Item # EW-48923-47
Plug-and-play technology is easy to use – perfect for shared inspections on site or at a distance over the Internet!
  • Zooms from widefield 10x to 40x magnification
  • Hooks up to a computer and a video monitor
  • Transmitted and incidental illumination with directional beam and rheostat control

PRODUCT OPTIONS

$1,924.00USD / Each
Often Bought with...

SPECS & DESCRIPTION

Specifications & Description

  • Magnification10x to 40x
  • Maximum Magnification40x
  • Head ConfigurationBinocular
  • Resolution2 MP
  • ObjectivesAchromatic, color-corrected
  • Eyepiece Magnification10x
  • EyepiecesWidefield
  • Stage Dimensions165 x 220 mm
  • Illuminator(s)Halogen, 15 W (incidental)
  • Stand TypeStandard
  • Image SensorCMOS
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionStereozoom Camera Microscope, 10x to 40x zoom magnification, CMOS camera

Key Features

  • Zooms from widefield 10x to 40x magnification
  • Hooks up to a computer and a video monitor
  • Transmitted and incidental illumination with directional beam and rheostat control

More About this Item

Clear communication has never been easier! Download images to a computer and a video monitor or projector simultaneously—everything needed to connect is included. Easy-to-use software lets you capture, label, measure, store, and e-mail images. Stereozoom microscope features paired WF 10x eyepieces, dual diopter adjustment, and interpupillary adjustment from 55 to 75 mm. Use top only, bottom only, or top and bottom illumination. Large dual focusing knobs with slip clutch protects focus mechanism. Tension adjustment eliminates drift. Durable all-metal frame construction sports a gray enamel finish.

What’s included: two 80 mm dia stage plates (frosted glass and reversible black/white plastic); frosted blue filter; lock-in stage clips; dustcover; software CD; USB (digital) cable; and a 120/240 VAC power converter.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat