Cole-Parmer Stirring Hot Plate, Ceramic top, 12" x 12"

Representative image only.
Cole-Parmer Item # EW-04803-15
Stepless speed control provides smooth stirring action to 1500 rpm
  • Unique U-shaped magnet holds stir bar tightly

$992.00USD / Each

$230.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Top Plate Length (in)12
  • Top Plate Width (in)12
  • Top Plate Length (cm)30.5
  • Top Plate Width (cm)30.5
  • Top Plate MaterialCeramic
  • Min Temperature (° F)120
  • Max Temperature (° F)752
  • Min Temperature (° C)49
  • Max Temperature (° C)400
  • Temperature Accuracy (° C)±5.0°
  • Max Load Capacity (lbs)25
  • Max Load Capacity (kg)11
  • Low Speed (rpm)100
  • High Speed (rpm)1500
  • No. Of Stirring Positions1
  • Max Stirring Volume (Liters)10
  • Length (in)40 19/32
  • Width (in)12 1/2
  • Height (in)5
  • Length (cm)40.6
  • Width (cm)31.8
  • Height (cm)12.7
  • Power (VAC)115
  • Power (Hz)60
  • Power (watts)1250
  • DescriptionStirring Hot Plate, Ceramic top, 12" x 12"

Key Features

  • Unique U-shaped magnet holds stir bar tightly

More About this Item

Use our economical stirrer for all of your magnetic stirring applications—from gentle agitating to vigorous churning. The large, permanent drive magnet ensures positive coupling of drive to stir bar. Permanently lubricated, brushless drive motor provides long, trouble-free operation. Stirring hot plates are available wtih anodized aluminum or ceramic top plates. Choose the corrosion-resistant ceramic for your higher temperature applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat