Cole-Parmer Straight female pipe adapters, Kynar,5/16" OD x 1/4" NPT, 1-1/8", 11/16", 9/32"

Representative image only.
Cole-Parmer Item # EW-30805-49
  • Excellent chemical resistance
  • Rated to 220 psi
  • Usable from -20 to 275°F (-29 to 135°C)

PRODUCT OPTIONS

$67.10USD / Pkg of 10

BUY MORE & SAVE

  • 1-9$67.10USD / Pkg of 10
  • 10-49$60.39USD / Pkg of 10
  • 50-99$57.04USD / Pkg of 10
  • 100+$53.68USD / Pkg of 10

SPECS & DESCRIPTION

Specifications & Description

  • Fitting MaterialPVDF
  • Sterilization MethodAutoclave or ethylene oxide (ETO)
  • Connection TypeCompression x NPT(F)
  • Thread size NPT(M) (port 2) (in)1/4
  • Compression Size / Tube Od (Port 1) (in)5/16
  • Orifice Dimensions (in)9/32
  • Orifice Dimensions (mm)7.143
  • Fitting Length (in)1
  • Fitting Width (in)11/16
  • Fitting Width (mm)18
  • DescriptionStraight female pipe adapters, Kynar,5/16" OD x 1/4" NPT, 1-1/8", 11/16", 9/32"

Key Features

  • Excellent chemical resistance
  • Rated to 220 psi
  • Usable from -20 to 275°F (-29 to 135°C)

More About this Item

These female threaded compression fittings are an excellent choice for connecting rigid tubing systems and can withstand higher pressures than barbed fittings.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat