Cole-Parmer Straight female pipe adapters, White PP,1/2" OD x 3/8" NPT, 1-7/32", 15/16", 15/32"

Representative image only.
Cole-Parmer Item # EW-30815-57
  • Very good chemical resistance
  • Rated to 220 psi
  • Usable from 32 to 212°F (0 to 100°C)

PRODUCT OPTIONS

$244.00USD / Pkg of 100

BUY MORE & SAVE

  • 1-9$244.00USD / Pkg of 100
  • 10-49$219.60USD / Pkg of 100
  • 50-99$207.40USD / Pkg of 100
  • 100+$195.20USD / Pkg of 100

SPECS & DESCRIPTION

Specifications & Description

  • Fitting MaterialPolypropylene
  • Sterilization MethodEthylene oxide (ETO) only
  • Connection TypeCompression x NPT(F)
  • Thread size NPT(M) (port 2) (in)3/8
  • Compression Size / Tube Od (Port 1) (in)1/2
  • ColorWhite
  • Orifice Dimensions (in)15/32
  • Orifice Dimensions (mm)11.9
  • Fitting Length (in)1 7/32
  • Fitting Width (in)15/16
  • Fitting Width (mm)24
  • DescriptionStraight female pipe adapters, White PP,1/2" OD x 3/8" NPT, 1-7/32", 15/16", 15/32"

Key Features

  • Very good chemical resistance
  • Rated to 220 psi
  • Usable from 32 to 212°F (0 to 100°C)

More About this Item

These female threaded compression fittings are an excellent choice for connecting rigid tubing systems and can withstand higher pressures than barbed fittings.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat