This item is now discontinued. We recommend the following as suggested replacements: EW-04807-52

Cole-Parmer Stuart Analog Hot Plate, Aluminum, Blue, 230V

Representative image only.
Cole-Parmer Stuart Item # EW-04806-01
Custom designed hot plates provide accurate temperature control
  • Hot surface warning light flashes when plate temperature is above 50°C
  • Durable front panel reists spills and chemicals
  • Available in various plate surface and body color configurations
  • Ceramic-coated aluminum surface offers a robust top plate with excellent heat transmission
  • Provides connection for SCT1 digital contact thermometer
  • For 230 VAC operation with European plug
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Top Plate Length (in)6
  • Top Plate Width (in)6
  • Top Plate Length (cm)15
  • Top Plate Width (cm)15
  • Top Plate MaterialAluminum
  • Max Temperature (° F)617
  • Max Temperature (° C)325
  • Length (in)11 13/16
  • Width (in)7
  • Height (in)3 5/8
  • Length (cm)30
  • Width (cm)18
  • Height (cm)9.3
  • Power (VAC)230
  • Power (Hz)50/60
  • Power (watts)700
  • DescriptionAnalog Hot Plate, Aluminum, Blue, 230V
  • Warranty3 Years
3 Year WarrantyConformite Europeenne

Includes

Power cord with plug.

Key Features

  • Hot surface warning light flashes when plate temperature is above 50°C
  • Durable front panel reists spills and chemicals
  • Available in various plate surface and body color configurations
  • Ceramic-coated aluminum surface offers a robust top plate with excellent heat transmission
  • Provides connection for SCT1 digital contact thermometer
  • For 230 VAC operation with European plug
  • 3 year warranty

More About this Item

Ideal for day-to-day use by scientific professionals and students, the Stuart analog hot plates offer precise temperature control of your samples. A ‘hockey stick’ LED array displays the set and actual temperature of the unit. The surface temperature range is indicated by progressively illuminating LED lights. To achieve accurate sample temperature control up to 200°C, a digital temperature controller (sold separately) can be connected to the rear of the unit.

The simple body design features a spill-resistant front control panel with chemically toughened glass for extra resilience. When the plate temperature rises above 50°C, a hot warning light flashes even if the unit is turned off and unplugged. All units features an integral fixing point for a retort rod and BioCote™ antimicrobial protection.

Each hot plate is custom designed. Choose between a glass ceramic or ceramic-coated aluminum plate surface and select a favorite body color—blue, black, or white. The glass ceramic plate is chemical resistant, easy to clean, and allows for very high plate temperatures; plus the white surface ensures good visibility of color changes. The ceramic-coated aluminum plate offers excellent heat transmission, rapid heating with a 700-watt element, even temperature distribution, and is chemical resistant.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat