This item is now discontinued. We recommend the following as suggested replacements: EW-04807-57

Cole-Parmer Stuart Analog Stirrer, Stainless Steel, White, 120-230V

Representative image only.
Cole-Parmer Stuart Item # EW-04805-50
Custom designed stirrers provide precision stirring up to 1400 rpm
  • Hot surface warning light flashes when plate temperature is above 50°C
  • Capable of mixing large volumes, up to 15 L
  • Three color choices: blue, white, and black
  • Stainless steel surface eliminates eddy currents ensuring powerful coupling and stirring action
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Top Plate Length (in)6
  • Top Plate Width (in)6
  • Top Plate Length (cm)15
  • Top Plate Width (cm)15
  • Top Plate MaterialStanless Steel
  • Low Speed (rpm)50
  • High Speed (rpm)1400
  • Max Stirring Volume (Liters)15
  • Length (in)11 13/16
  • Width (in)7
  • Height (in)3 5/8
  • Length (cm)30
  • Width (cm)18
  • Height (cm)9.3
  • Power (VAC)120 / 230
  • Power (Hz)50/60
  • DescriptionAnalog Stirrer, Stainless Steel, White, 120-230V
  • Warranty3 Years
3 Year WarrantyConformite Europeenne

Includes

Two 25 mm PTFE-coated stir bars and power cord with plug.

Key Features

  • Hot surface warning light flashes when plate temperature is above 50°C
  • Capable of mixing large volumes, up to 15 L
  • Three color choices: blue, white, and black
  • Stainless steel surface eliminates eddy currents ensuring powerful coupling and stirring action
  • 3 year warranty

More About this Item

Powerful magnets provide these analog stirrers with precision stirring speeds of up to 1400 rpm and the ability to mix large volumes up to 15 L. Stirring speed is indicated by a ‘hockey stick’ LED array with the lights progressively illuminating to represent the speed range. The simple body design allows spillages to be easily deflected from the user. Front control panel resists spills and the glass is chemically toughened for extra resilience. All units feature an integral fixing point for a retort rod and are BioCote™ antimicrobial protected.

Designed to seamlessly blend scientific precision with contemporary styling, each stirrer is custom designed. Choose between a glass ceramic or stainless steel plate surface and select a body color—blue, white, or black.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat