Cole-Parmer HP-300-BS-120 Digital Hot Plate, 6" X 6", Aluminum, Blue; 120 VAC

Representative image only.
Cole-Parmer Item # EW-04806-24
Digital hot plates provide accurate temperature control
  • Large 7-segment digital display shows set and actual temperature
  • Hot surface warning light flashes when plate temperature is above 50 °C
  • Durable front panel resists spills and chemicals
  • BioCote® antimicrobial protection is built in for a cleaner, more hygienic product
  • Use optional digital temperature controller for precise sample temperature control
  • Ceramic-coated aluminum surface offers a robust top plate with excellent heat transmission
  • Provides connection for digital temperature controller (sold separately)
  • For 120 VAC operation
  • 3 year warranty
  • Previous part number SD150B/120

PRODUCT OPTIONS

$616.50USD / Each

$208.00 - $281.00USD / Each

for an additional
$208.00USD / Each
for an additional
$281.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Top Plate Length (in)6
  • Top Plate Width (in)6
  • Top Plate Length (cm)15
  • Top Plate Width (cm)15
  • Top Plate MaterialAluminum
  • Max Temperature (° F)617
  • Max Temperature (° C)325
  • Length (in)11 3/4
  • Width (in)7
  • Height (in)3 5/8
  • Length (cm)30
  • Width (cm)18
  • Height (cm)9.3
  • Power (VAC)120
  • Power (Hz)50/60
  • Power (watts)700
  • DescriptionHP-300-BS-120 Digital Hot Plate, 6\" X 6\", Aluminum, Blue; 120 VAC
  • Warranty3 Years
3 Year WarrantyConformite Europeenne

Includes

Power cord with plug.

Key Features

  • Large 7-segment digital display shows set and actual temperature
  • Hot surface warning light flashes when plate temperature is above 50 °C
  • Durable front panel resists spills and chemicals
  • BioCote® antimicrobial protection is built in for a cleaner, more hygienic product
  • Use optional digital temperature controller for precise sample temperature control
  • Ceramic-coated aluminum surface offers a robust top plate with excellent heat transmission
  • Provides connection for digital temperature controller (sold separately)
  • For 120 VAC operation
  • 3 year warranty
  • Previous part number SD150B/120

More About this Item

Ideal for day-to-day use by scientific professionals and students, the Cole-Parmer digital hot let you accurately set temperature with the LED display. A hot warning light protects you from accidental burns; it flashes when surface temperature is above 50 °C and remains on even if the unit is turned off or unplugged.

The simple body design allows spillages to be easily deflected from the user. Front control panel resists spills and the glass is chemically toughened for extra resilience. In addition, units feature BioCote® antimicrobial protection which reduces the presence of odor and stain causing microbes such as bacteria, mold, and fungi on the product surface by up to 99.99%.

The digital interface indicates the set and actual temperature on the 7-segment digital display. To achieve accurate sample temperature control up to 200 °C (392 °F), a digital temperature controller (sold separately) can be connected to the rear of the unit.

The digital interface model features a digital temperature setting. The set and actual temperature is shown on the seven-segment digital display. To achieve accurate sample temperature control up to 200°C, a digital temperature controller (sold separately) can be connected to the rear of the unit.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat