Masterflex Submersible Sampling Pump, 50ft of cable attached

Representative image only.
Masterflex Item # EW-75509-50
12 VDC powered is ideal for those field well purging/sampling applications
  • Attach 1/2" or 3/8" tubing (sold separately) and lower pump into well
  • Practical for dedicated use and disposal

PRODUCT OPTIONS

$151.70USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (GPM)1.4
  • Max Flow Rate (LPM)5.3
  • Power (VDC)12
  • Power (amps)5
  • Wetted MaterialsABS/polycarbonate body, stainless steel impeller, nitrile seal
  • Inlet Connection0.5" or 0.375" hosebarb
  • Max Temperature (° F)140
  • Max Temperature (° C)60
  • Duty Cycle IntermittentYes
  • Length (in)6.3125
  • Length (cm)16
  • DescriptionSubmersible Sampling Pump, 50ft of cable attached

Key Features

  • Attach 1/2" or 3/8" tubing (sold separately) and lower pump into well
  • Practical for dedicated use and disposal

More About this Item

Model 75509-50 has a 50 ft (15.2 m) cable with alligator clips.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat