Cole-Parmer Symmetry ISW 12 Washdown Industrial Bench Scale, 12 kg/26 lb x 0.002 kg/0.005 lb, 220 V

Representative image only.
Cole-Parmer Symmetry Item # EW-11001-48
IP66 rated for washdown use in agricultural, industrial, and food processing facilities
  • Color-coded keys provide quick access to weighing units (kg, g, oz, lb, and lb:oz)
  • Programmable backlit LCD with capacity tracker easily monitors possible overloads
  • Overload protection helps prevent internal damage
  • Auto power-off function reduces power consumption
  • Rugged 304 stainless steel and ABS construction withstand harsh environments
  • Functions include weighing and checkweighing
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)12000
  • Capacity (kg)12
  • Capacity (lbs)26
  • Readability (g)2
  • Repeatability (g)2
  • Weighing Unitskg, g, lb, oz, lb:oz
  • Calibration TypeExternal
  • Stabilization Time (Sec)2
  • Auto ShutoffYes
  • BatteryRechargeable (included)
  • Power (VAC)220
  • Height (in)6
  • Width (in)9 1/8
  • Depth (in)10 3/8
  • Pan Length (in)8 1/4
  • Pan Width (in)6 3/4
  • Display Column Height (in)51/64
  • DescriptionWashdown Bench Scale, 12 kg/26 lb x 0.002 kg/0.005 lb, 220 V
  • Warranty1 Year
1 Year WarrantyUL Listed to Canadian safety standards.Conformite EuropeenneIP 66 Rated

Includes

Rechargable battery and AC adapter.

Key Features

  • Color-coded keys provide quick access to weighing units (kg, g, oz, lb, and lb:oz)
  • Programmable backlit LCD with capacity tracker easily monitors possible overloads
  • Overload protection helps prevent internal damage
  • Auto power-off function reduces power consumption
  • Rugged 304 stainless steel and ABS construction withstand harsh environments
  • Functions include weighing and checkweighing
  • 1 year warranty

More About this Item

These lightweight ISW washdown bench scales feature an IP66-rated housing with a large, easy-to-clean stainless steel weighing pan. Checkweighing is quick and easy with built-in color indicators that tell you if the load is above, below, or within preset limits. The scales include automatic zero tracking, audible alarm for pre-set weights, low battery indicator, semi-automatic tare, and adjustable leveling feet.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat