This item is now discontinued. Please browse similar items

Cole-Parmer Symmetry LT-1202.C Precision Toploading Balance with LCD, 1200g x 0.01g, Internal Calibration

Representative image only.
Cole-Parmer Symmetry Item # EW-10102-29
Quality and precision at an economical price
  • 5-year industry-leading warranty
  • Large, backlit LCD provides clear visibility of weighing results
  • Internal and external calibration options
  • Removable draft shield on milligram (0.001g) readability options
  • USB, RS-232, Ethernet, and Wi-Fi† interfaces

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)1200
  • Capacity (kg)1.2
  • Capacity (lbs)2.64
  • Readability (mg)10
  • Readability (g)0.01
  • Repeatability (mg)10
  • Repeatability (g)0.01
  • Linearity (mg)20
  • Linearity (g)0.02
  • Weighing Unitsg, mg, kg, ct, lb, oz, ozt, dwt, tlh, tls, tlt, tlc, mom, gr, N, ti, baht, tola, msg
  • Calibration TypeInternal
  • LanguagesEnglish, Polish, Russian, Spanish, French, German, Italian, Czech, Chinese, Arabic, Turkish, Korean
  • Output2 x RS 232, USB-A, USB-B, Ethernet, Wi-Fi
  • USB InterfaceYes
  • RS-232 InterfaceYes
  • Stability IndicatorYes
  • Stabilization Time (Sec)1.5
  • Auto ShutoffYes
  • Low Battery IndicatorNo
  • BatteryNo
  • Power (VAC)100 to 240
  • Length (in)13 1/10
  • Height (in)3 15/16
  • Width (in)8 1/10
  • Pan Length (in)7 45/64
  • Pan Width (in)7 45/64
  • Min Temperature (° C)10
  • Max Temperature (° C)40
  • DescriptionPrecision Toploading Balance, 1200g x 0.01g, Internal Calibration
Cole-Parmer Exclusive

Includes

AC power adapter. The 360-g and 600-g models also include a draft shield.

Key Features

  • 5-year industry-leading warranty
  • Large, backlit LCD provides clear visibility of weighing results
  • Internal and external calibration options
  • Removable draft shield on milligram (0.001g) readability options
  • USB, RS-232, Ethernet, and Wi-Fi† interfaces
  • Filter settings can be easily adjusted depending on the working environment
  • Multiple working modes handle a variety of weighing functions
  • Fast stabilization and response time
  • Quick stabilization time of 1.5 seconds

More About this Item

The Cole-Parmer Symmetry LT series of precision toploading balances provide advanced weighing features at an economical price. The large, stainless steel weigh pan allows for easy weighing of large items. Easy to operate, the balances are calibrated either internally or externally using a calibration mass. The large, backlit LCD allows a clear presentation of the weighing results.
To achieve the best possible weighing conditions, the balances feature a filter level setting that can be adjusted to a fast or slow mode depending on the working environment. Other features include quick access keys, balance taring, balance zeroing, auto switch-off, and backlight turn-off time.
The balance features several databases for recording users, products, weighings, and tares. Only users with appropriate access can adjust balance settings, export data, import data, and delete records. Two USB, two RS-232 interfaces, Ethernet, and Wi-Fi† port offer external connection to a computer or printer for GLP/GMP-compliant output.

†Only models with internal calibration feature Wi-Fi interface.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat