Cole-Parmer PT - 4202E PT-Series Precision Toploading Balance, 4200g x 0.01g

Representative image only.
Cole-Parmer Item # EW-10001-05
Durable cast-aluminum housing with precise weighing satisfies any laboratory application
  • Large weighing surface allows placement of a wide variety of samples
  • Weighing modes include parts counting, percent weighing, animal/dynamic weighing and density determination
  • USB and RS-232 interfaces offer connection to a computer or printer for GLP/GMP-compliant outputs
  • Sealed keypad, splashproof design, and removable stainless steel weighing pan
  • Oversized backlit LCD display provides clear visibility of weighing results
  • Digital filters compensate for vibration, drafts or temperature changes
  • Lock down mounting part offers additional security from theft
  • Selectable multi-language display and output
  • Fast stabilization and response time
  • 2-year warranty
  • 5 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)4200
  • Capacity (kg)4.2
  • Readability (g)0.01
  • Repeatability (g)0.02
  • Linearity (g)0.02
  • Weighing Unitsg, mg, ct, GN, oz, ozt, dwt, custom
  • Calibration TypeExternal
  • LanguagesEnglish, Spanish, French, German
  • RS-232 InterfaceYes
  • Stabilization Time (Sec)3
  • Auto ShutoffYes
  • Power (VAC)115 / 230
  • Height (in)4 2/5
  • Width (in)8 45/64
  • Depth (in)12 1/5
  • DescriptionPT-Series Precision Toploading Balance 4200g x 0.01g
  • Warranty5 Years
5 Year WarrantyUL Listed to Canadian safety standards.Conformite EuropeenneCole-Parmer ExclusiveUL Listed.

Key Features

  • Large weighing surface allows placement of a wide variety of samples
  • Weighing modes include parts counting, percent weighing, animal/dynamic weighing and density determination
  • USB and RS-232 interfaces offer connection to a computer or printer for GLP/GMP-compliant outputs
  • Sealed keypad, splashproof design, and removable stainless steel weighing pan
  • Oversized backlit LCD display provides clear visibility of weighing results
  • Digital filters compensate for vibration, drafts or temperature changes
  • Lock down mounting part offers additional security from theft
  • Selectable multi-language display and output
  • Fast stabilization and response time
  • 2-year warranty
  • 5 year warranty

More About this Item

Precision toploading balances are built with the most advanced weighing technology available today, offering durability, and easy-to-use operation. These balances feature USB and RS-232 interfaces which offer connection to a computer or printer for GLP/GMP compliant outputs. The sealed keypad, splashproof design, and removable stainless steel weighing pan offer additional safeguards in a messy lab environment. A lock down mounting point offers additional security from theft.

An oversized backlit LCD display provides clear visibility of weighing results. Digital filters compensate for vibration, drafts, or temperature changes.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat