Cole-Parmer T 13R , Refrigerated Tank, 13 L; 120VAC/60Hz

Representative image only.
Cole-Parmer Item # EW-12110-00
Reach below-ambient temperatures in an open tank!
  • 2-1/2 Years Part and Labor Warranty

SPECS & DESCRIPTION

Specifications & Description

  • Bath TypeRefrigerated Tank
  • Reservoir Capacity (L)13
  • Max Temperature (° C)150
  • Min Temperature (° C)0
  • Cooling Capacity At 20° C (watts)400
  • RefrigerantR-134a
  • Width (in)22
  • Length (in)13 1/2
  • Height (in)10
  • Working Area Width (in)9
  • Working Area Length (in)11 3/4
  • Working Area Depth (in)7 3/4
  • Temperature ControlNone, requires external circulator for temperature other than 0°C (max cooling)
  • Compressor Horse Power (hp)1/6
  • Display TypeNone
  • Wetted Materials304 SS
  • Power (VAC)115
  • Power (Hz)60
  • Power (amps)13
  • Description, Refrigerated Tank, 13 L; 120VAC/60Hz
  • Warranty2-1/2 Years Part and Labor
2 and a Half Year WarrantyISO9001 Registered Supplier

Key Features

  • 2-1/2 Years Part and Labor Warranty

More About this Item

This refrigerated deep drawn, seamless SS, tank is best used with an immersion circulator — select the circulator that best fits your temperature control needs and create your own constant temperature system. The bath alone does not have a temperature control device built in, and simply runs at maximum cooling capacity. Maximum cooling capacity is based largely on the ambient temperature of the bath and overall environment. An outlet can be found on the back of the bath for plugging in a heating device directly, reducing the need for multiple outlets to run the system.
Tank has a large 13-liter capacity and a working depth of 7-3/4". Order hollow balls to create a floating cover.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat