Cole-Parmer Temperature Controller for Hot Plate and Stirring Hot Plate Models

Representative image only.
Cole-Parmer Item # EW-04805-92
  • Analog LED dial for more accurate temperature control
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min Temperature (° F)68
  • Max Temperature (° F)392
  • Min Temperature (° C)20
  • Max Temperature (° C)200
  • Temperature Accuracy (° C)±0.5⁰C (1⁰ resolution)
  • Length (in)4 27/32
  • Width (in)3 1/2
  • Height (in)2 61/64
  • Length (cm)12.3
  • Width (cm)9
  • Height (cm)7.5
  • DescriptionTemperature Controller for Hot Plate and Stirring Hot Plate Models
  • Warranty3 Years
3 Year Warranty

Includes

power cord.

Key Features

  • Analog LED dial for more accurate temperature control
  • 3 year warranty

More About this Item

Replacement parts and accessories for your hot plate, stirrer, and/or stirring hot plate.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat