Cole-Parmer Testing Sieve, brass, 200 mm OD, 0.500 mm openings, full height, No. 35 mesh

Representative image only.
Cole-Parmer Item # EW-59942-18
Sieves are serialized and come with a test sieve certificate

$99.00USD / Each

$159.00USD / Each

for an additional
$159.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • MaterialBrass frame, stainless steel wire
  • U.S. Standard Screen Size (No.)35
  • Tyler Standard Screen Size (mesh)32
  • Sieve Opening (mm)0.5
  • Outside Diameter (in)8
  • Height (in)2
  • DescriptionTesting Sieve, brass, 200 mm OD, 0.500 mm openings, full height, No. 35 mesh

More About this Item

These 200-mm diameter sieves are the international equivalent to 8'' diameter sieves. Use for dry particle analysis. Sieves feature stainless steel (SS) wire mesh and a sturdy brass frame. All sieves meet ISO 3310-1 and BS410 specifications. Stack these sieves to analyze several sizes of particles simultaneously.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-847-549-7600
Live chat