Cole-Parmer TR-200-120 Stuart Fixed Speed Tube Rotator, 120 VAC

Representative image only.
Cole-Parmer Item # EW-07650-07
Get complete mixing with both rocking and rolling movement
  • Fully adjustable mixing angle optimizes mixing for any sample
  • Integrated drip tray prevents workspace spills
  • Variety of tube holder discs allows customization for your application
  • Ideal for keeping biological samples in suspension
  • Offers constant speed of 20 rpm

PRODUCT OPTIONS

$473.80USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Shaking AngleAdjustable
  • Max Speed (rpm)20
  • Width (in)7.875
  • Height (in)9.0625
  • Depth (in)10.625
  • Width (cm)20
  • Height (cm)23
  • Depth (cm)27
  • Power (VAC)120
  • Power (Hz)60
  • DescriptionFixed Speed Tube Rotator, 120 V

Key Features

  • Fully adjustable mixing angle optimizes mixing for any sample
  • Integrated drip tray prevents workspace spills
  • Variety of tube holder discs allows customization for your application
  • Ideal for keeping biological samples in suspension
  • Offers constant speed of 20 rpm

More About this Item

These rotators keep cultures in suspension without compromising viability. The angle of rotation is fully adjustable with a scale to measure and reproduce the mixing angle, from horizontal for minimal mixing to vertical for full end-over-end mixing. Wide operating conditions allow use in incubators up to 40°C and in cold rooms down to 4°C.

The tube holders can be removed and replaced quickly and easily. These tube rotators can use two tube holders simultaneously with our dual holder accessory (00077-23).

Please Note: Effective June 2022, the Stuart Model number SB2, has now been rebranded Cole-Parmer under Model number TR-200-120. All the same great features and specifications, just with a new and improved look.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat