Cole-Parmer Turbine Flow Sensor, PFA, 0.5 to 20 LPM, 12 mm ID

Representative image only.
Cole-Parmer Item # EW-32516-02
Use in conjunction with batch or flow controller for precise pump control
  • PFA sensors meet requirements of US Pharmacopeia Class VI

PRODUCT OPTIONS

$246.60USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±0.01
  • Repeatability<0.15%
  • Max Pressure (PSI)218
  • Max Flow Rate (mL/min)20000
  • Wetted MaterialsPFA and ruby
  • Min Operating Temperature (° F)-4
  • Min Operating Temperature (° C)-20
  • Max Operating Temperature (° F)176
  • Max Operating Temperature (° C)80
  • Process Connection12-mm ID hose barb
  • Fluid TypeLiquid
  • Viscosity0.8 to 10 cSt
  • Power5 to 30
  • Electrical Connections3.3-ft (1-m) PVC RVC jack
  • Output (Voltage)Yes
  • Output5 to 30 VDC square wave
  • DescriptionTurbine Flow Sensor, PFA, 0.5 to 20 LPM, 12 mm ID

Key Features

  • PFA sensors meet requirements of US Pharmacopeia Class VI

More About this Item

These liquid turbine flow sensors are corrosion resistant for long-term, trouble-free performance in demanding situations. Sensor is positioned in close proximity to the edges of the rotor blades to provide accurate flow measurements for all colored liquids. Flow in your tubing is picked up via the IR beam in the sensor connection, and converted into a 5 to 30 V square wave pulse output. One meter of PVC cable is included with an RVC jack for input into the batch or flow controllers (sold separately below). If using a recorder, panel meter, or PLC, simply remove the jack to expose the two-wire cable for installation of voltage output.

Mount these turbine flow sensors in any position; they do not require a flow straightener or other specialized installation. The PFA and PVDF sensors are replaceable for single-use applications or can be set up as permanent flow sensors. PFA and PVDF sensors come standard with a mounting clip; polypropylene tube holders are also available (contact our Application Specialists). Sensors are available with hose barb or threaded fittings.

PFA Turbine Sensors incorporate hose barb connections for lab or process use. Sensors are ideal for disposable single-use and sterile applications, but can also be used in permanent flow sensing applications. PFA sensors are suitable for clear and opaque, neutral, corrosive, and aggressive liquids and fuel. They meet the requirements of US Pharmacopeia Class VI standard.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat