Cole-Parmer Two-way normally closed solenoid pinch valve; 12 VDC, 1/16" ID x 1/8" OD tubing

Representative image only.
Cole-Parmer Item # EW-98302-02
No contamination of valve
  • Control flow in your tubing without direct contact between the fluid and the valve
  • Fast response time
  • Low-power consumption and high-cycle life
  • Excellent for sanitary and pharmaceutical applications

PRODUCT OPTIONS

$117.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Pinch Valve Tube Size1/16" ID x 1/8" OD
  • Connection TypePinch Valve for Tubing
  • Max Pressure (PSI)15
  • Power (VDC)12
  • Watts2.6
  • Response25 msec
  • Tubing ID (in)0.0625
  • Flow PatternTwo-Way, Normally Closed
  • DescriptionTwo-way normally closed solenoid pinch valve; 12 VDC, 1/16" ID x 1/8" OD tubing

Includes

12" length of silicone tubing. Additional tubing sold separately. All valves have 15" 26-gauge PTFE coated lead wires

Key Features

  • Control flow in your tubing without direct contact between the fluid and the valve
  • Fast response time
  • Low-power consumption and high-cycle life
  • Excellent for sanitary and pharmaceutical applications

More About this Item

Choose from two-way NC, two-way NO, or three-way pinch valves. These are ideal where contamination is an issue, as the fluid only comes in contact with the tubing, not the valve. Tubing replacement is quick and easy, making these suitable for pharmaceutical or sanitary applications. Mounting clip or mounting flange available separately for increased versatility.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-847-549-7600
Live chat