Cole-Parmer Ultrasonic cleaner with timer, heater, temperature monitor, and degas, 2-1/2 gallon, 115 VAC

Representative image only.
Cole-Parmer Item # EW-08893-21
Improved 42 kHz high-frequency sound waves provide greater cleaning power and increased reliability
  • Sweep frequency provides uniform cleaning by creating overlapping sound waves
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (Gal)2.5
  • Capacity (Liters)9.5
  • Tank Length (in)11 1/2
  • Tank Width (in)9 1/2
  • Tank Height (in)6
  • Tank Length (cm)29.2
  • Tank Width (cm)24.1
  • Tank Height (cm)15.2
  • Power (VAC)115
  • Power (Hz)50/60
  • Power (amps)4.2
  • Frequency Output (KHz)42
  • DescriptionUltrasonic cleaner with timer, heater, temperature monitor, and degas, 2-1/2 gallon, 115 VAC
  • Warranty2 Years
Two year warrantyConformite EuropeenneCanadian Standards AssociationUL Listed.

Key Features

  • Sweep frequency provides uniform cleaning by creating overlapping sound waves
  • 2 year warranty

More About this Item

These cleaners transform low-frequency AC current into 42 kHz high-frequency sound waves via a piezoelectric transducer. The transducer creates sinusoidal waves, which in turn cause cavitation—the formation and violent collapse of minute vacuum bubbles in the solution. These implosions thoroughly scrub every surface with which the solution makes contact, yet are not harsh on delicate items.
The leakproof housing features super-sealing double O-rings and recessed ventilation. The 304 stainless steel tank is surrounded by a durable, impact-resistant polypropylene housing. Sealed membrane control panel is impervious to splashes and spills.
Cleaners with heater, digital timer, temperature monitor, and degas feature are perfect for your critical cleaning applications. The degas feature eliminates air bubbles from the solution for more efficient cleaning. Built-in temperature sensor prevents overheating, automatically shuts down heating and ultrasonics when solution exceeds 158°F(70°C). Heater is adjustable from 68 to 156°F(20 to 69°C); set timer cleaning cycle up to 99 minutes.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat