Cole-Parmer Universal Input Panel Meter, 0.56"/4-20mA/85-265VAC

Representative image only.
Cole-Parmer Item # EW-30005-04
Save and recall memory for up to 10 years
  • Front panel meets NEMA 4X and IP65 standards for dust and water resistance
  • 1/8-DIN meters accept current, voltage, thermocouple, and RTD inputs
  • Large, easy-read LED display has adjustable intensity for changing light conditions
  • 3 year warranty

PRODUCT OPTIONS

$388.00USD / Each
sign in for your price.

$133.00 - $206.00USD / Each

for an additional
$133.00USD / Each
for an additional
$206.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • DIN Size1/8
  • Max DC Current mA (mA)20
  • Min DC Current mA (mA)-20
  • Max DC Voltage VDC (VDC)10
  • Min DC Voltage VDC (VDC)-10
  • Control Output 14-20 mA
  • Max Operating Temperature (° F)149
  • Min Operating Temperature (° F)32
  • Max Operating RH (%)90
  • Min Operating RH (%)0
  • Overall Width (in)4 11/16
  • Overall Height (in)2 7/16
  • Overall Depth (in)3 11/16
  • Overall Width (mm)119.1
  • Overall Height (mm)61.9
  • Overall Depth (mm)93.7
  • Panel Cutout Width (in)1 3/4
  • Panel Cutout Height (in)3 5/8
  • Panel Cutout Width (mm)44.5
  • Panel Cutout Height (mm)91.9
  • DescriptionUniversal Input Panel Meter, 0.56\"/4-20mA/85-265VAC
  • Warranty3 Years
3 Year WarrantyConformite EuropeenneIP 65

Key Features

  • Front panel meets NEMA 4X and IP65 standards for dust and water resistance
  • 1/8-DIN meters accept current, voltage, thermocouple, and RTD inputs
  • Large, easy-read LED display has adjustable intensity for changing light conditions
  • 3 year warranty

More About this Item

Select input/sensor type, decimal point, units of measure, scale, and alarms quickly — simple push-button programming without cryptic coding. Programming and setup can be performed with either the front-panel push buttons, the included MasterView® software, or by using the copy function. Collect only the data you need. Data can be easily imported into spreadsheets or other applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat