Cole-Parmer Essentials Utility Tank, 304 SS, 8 gallon

Representative image only.
Cole-Parmer Essentials Item # EW-07240-95
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • MaterialStainless Steel (SS)
  • Volume (Gal)8
  • Volume (Liters)30
  • Width (in)13 3/4
  • Width (cm)34.9
  • Height (in)8
  • Height (cm)20.3
  • Length (in)21 3/4
  • Length (cm)55.2
  • Max Temperature (° F)400
  • Max Temperature (° C)204
  • DescriptionUtility Tank, 304 SS, 8 gal.
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

The 304 stainless steel (SS) utility tanks can withstand temperatures up to 400°F (204°C).

Heavy gauge
Model 07240-95 has a nesting shoulder.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat