Cole-Parmer UV Transilluminator, 25W, 302nm, 20x20cm Filter; 230V

Representative image only.
Cole-Parmer Item # EW-97622-06
High-intensity tubes provide uniform illumination across entire filter surface for optimal viewing
  • UV blocking cover tilts to provide access to the filter surface
  • Dual-intensity models are ideal for fluorescence viewing and photography applications
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Width (in)19 1/8
  • Height (InchShort)5 5/8
  • Depth (in)13 1/4
  • Width (cm)48.6
  • Height (cm)14.3
  • Depth (cm)33.7
  • Power (VAC)230
  • Power (watts)25
  • Power (Hz)50
  • DescriptionUV Transilluminator, 25W, 302nm, 20x20cm Filter; 230V
  • Warranty2 Years
Two year warranty

Key Features

  • UV blocking cover tilts to provide access to the filter surface
  • Dual-intensity models are ideal for fluorescence viewing and photography applications
  • 2 year warranty

More About this Item

Our transilluminators produce the highest intensity and brilliant UV fluorescence with backlit midrange UV illumination. Higher watt tubes provide increased light diffusion while maintaining high intensity output. Midrange and longwave models feature a background uniformity screen, further enhancing the UV illumination.
Stainless steel frame extends life of product and enhances cleanliness.  A powerful cooling fan maintains low filter surface temperatures to minimize sample damage. UV-blocking cover can be angled to suit your viewing needs and provide easy access to the filter surface.

Dual-intensity models enable you to switch settings between Low and High intensity for added flexibility. The Low setting reduces photonicking or photobleaching of gel samples during prep work, allowing for extended gel preparation time. The High setting is ideal for analytical documentation work.

Product may contain trace amounts of mercury; cautions should be used in breakage, cleanup, shipping and/or disposal.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat