Cole-Parmer UV Viewing Cabinet with 254/365nm Wavelength Lamps, 115V; 23-3/8"W

Representative image only.
Cole-Parmer Item # EW-97621-10
Get uniform UV illumination for optimal viewing
  • Stay comfortable with soft rubber viewport viewing area
  • Removable bottom panel allows cabinet to be placed over large samples or a transilluminator
  • Block out ambient light with lightweight access curtain
  • Protect your eyes with contrast control filter
  • Uniform UV illumination for optimal sample viewing

PRODUCT OPTIONS

$3,071.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Width (in)23
  • Height (in)13
  • Depth (in)15 3/4
  • Width (cm)59.4
  • Height (cm)33
  • Depth (cm)40
  • Power (VAC)115
  • Power (Hz)60
  • Intensity (µW/cm2)1200/950
  • DescriptionUV Viewing Cabinet with 254/365nm Wavelength Lamps, 115V; 23-3/8"W

Key Features

  • Stay comfortable with soft rubber viewport viewing area
  • Removable bottom panel allows cabinet to be placed over large samples or a transilluminator
  • Block out ambient light with lightweight access curtain
  • Protect your eyes with contrast control filter
  • Uniform UV illumination for optimal sample viewing
  • Soft rubber viewport provides a comfortable viewing area with adequate space for eyeglasses
  • Removable bottom panel allows cabinet to be placed over large samples or a transilluminator
  • Lightweight access curtain blocks out ambient light. Contrast control filter absorbs UV energy to protect users' eyes

More About this Item

The customizable viewing cabinets are designed to accommodate one or two 8-watt lamps (sold separately). Lamps plug directly into the cabinet housing as needed and can be removed for handheld use. Using two lamps provides uniform illumination from two sides of the cabinet. Cabinet features interior overhead white light, included with unit, for basic sample illumination.
The high-performance viewing cabinets feature high-intensity 15-watt UV tubes. Control switches, for selecting UV or white light, are conveniently located on the top of cabinet. Models 97621-10 and -15 feature two each of shortwave and longwave UV tubes mounted on one side of the cabinet. Models 97621-20 and -25 have four longwave UV tubes mounted on one side. Models 97621-30 and -35 have two shortwave and two longwave tubes mounted on two sides.

High-performance viewing cabinet features high-intensity 15-watt UV tubes. Control switches, for selecting UV or white light, are conveniently located on the top of the cabinet. Model features two each of shortwave and longwave UV tubes mounted on one side of the cabinet.

Product may contain trace amounts of mercury; cautions should be used in breakage, cleanup, shipping and/or disposal.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat